1 gal Weather Barrier Mastic Coating in white
Vi-Cryl® 1 gal Weather Barrier Mastic Coating in white
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-1475
- Application:
- Spray
- Collection:
- Vi-Cryl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Mastic Sealant
- Size:
- 1 gal
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- Yes