Disinfectant Concentrated Foodservice Towel in Pink
Disinfectant Concentrated Foodservice Towel in Pink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills most common germs when used on hard surfaces
- Easy-dispense packaging
- Pretreated with a highly concentrated cleaning formula
Specifications
- Color Finish Name:
- Pink
- Length:
- 24 in
- Product Type:
- Foodservice Towel
- Width:
- 13-1/2 in