This product requires certification to purchase.

18 in. Jumper Cable

Christy's

18 in. Jumper Cable

  • Fast #
  • Part #IPS510310
  • Item #2485519
  • Manufacturer Part #4CAD18
4.1 out of 5 Customer Rating
Brand image
Christy's

18 in. Jumper Cable

  • Fast #
  • Part #IPS510310
  • Item #2485519
  • Manufacturer Part #4CAD18
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
4 ga
Warranty & Product Information
Application
Cathodic
Product Type
Jumper Cable