This product requires certification to purchase.

340 ft. Plastic Pipe Insulation

You last purchased this on
 
Christy's

340 ft. Plastic Pipe Insulation

  • Fast #
  • Part #I514243
  • Item #1830264
  • Manufacturer Part #514243
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

340 ft. Plastic Pipe Insulation

  • Fast #
  • Part #I514243
  • Item #1830264
  • Manufacturer Part #514243
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8 mil black polyethylene pipe encasement
  • AWWA C105/A21.5-10 printed
  • For up through 24 in. pipe
  • Virgin polyethylene
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010, ANSI C105
ASTM:
ASTM D-149, ASTM D-1709, ASTM D-1922, ASTM D-4976, ASTM D-882
Color Finish Name:
Black
FM Approved:
No
Length:
340 ft
Material:
Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Size:
54 in x 340 ft
Thickness:
0.315 in
UL Listed:
No