12 in. Traffic Valve Box Only

You last purchased this on
 
Christy Concrete Products

12 in. Traffic Valve Box Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

12 in. Traffic Valve Box Only

  • Fast #
  • Part #CG5
  • Item #1122289
  • Manufacturer Part #G5BOX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Round enclosure, concrete with steel frame
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028
Diameter:
11 in
Diameter - Inside 1:
10-3/8 in
Diameter - Outside:
13-13/16 in
Height:
12 in
Material:
Cast Iron, Concrete, Steel
Product Type:
Valve Box
Waterworks Application:
Irrigation
Weight:
58 lb