DESCRIPTION

Christy Concrete Products 12 x 20 in. Polymer Water Meter Box

CFL12BOX

Width:

SPECIFICATIONS

Height
12 in
Length
20 in
Material
Plastic
Material Type
Polymer
Width
12 in

Starting at
Call for Pricing
  • QUANTITY