13 in. Cast Iron Lid for Storm Drain

Part #CG12CST  |  Item #4338021  |  Manufacturer Part #G12C

Call for Pricing EACH

Diameter:

13 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 13 in

Material: Cast Iron

Weight: 24