15-7/8 x 15-7/8 x 3/4 in. Cast Iron Catch Basin Grate

You last purchased this on
 
Christy Concrete Products

15-7/8 x 15-7/8 x 3/4 in. Cast Iron Catch Basin Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

15-7/8 x 15-7/8 x 3/4 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #CV6471C
  • Item #1122279
  • Manufacturer Part #V64-71C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
V64
Height:
3/4 in
Length:
15-7/8 in
Material:
Cast Iron
Product Type:
Grate
Shape:
Square
Weight:
32 lb
Width:
15-7/8 in