2 x 10-1/2 x 20-5/8 in. Concrete Water Meter Lid
2 x 10-1/2 x 20-5/8 in. Concrete Water Meter Lid
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 20-3/4 in
- Material:
- Concrete
- Product Type:
- Lid
- Weight:
- 32 lb
- Width:
- 10-5/8 in