2 x 10-1/2 x 20-5/8 in. Concrete Water Meter Lid

You last purchased this on
 
Christy Concrete Products

2 x 10-1/2 x 20-5/8 in. Concrete Water Meter Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

2 x 10-1/2 x 20-5/8 in. Concrete Water Meter Lid

  • Fast #
  • Part #CB16G
  • Item #1122304
  • Manufacturer Part #B16G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1693
Height:
2 in
Length:
20-3/4 in
Material:
Concrete
Product Type:
Lid
Weight:
32 lb
Width:
10-5/8 in