DESCRIPTION

Christy Concrete Products 20 in. Water Meter Box with Fibrelyte Lid

CFL12DW

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-1693
Length
20 in
Material
Concrete
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY