25-1/8 x 22-1/4 in. Concrete Electrical Box (Less Lid)

You last purchased this on
 
Christy Concrete Products

25-1/8 x 22-1/4 in. Concrete Electrical Box (Less Lid)

  • Fast #
  • Part #CN16BOX
  • Item #1634168
  • Manufacturer Part #N16BOX
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

25-1/8 x 22-1/4 in. Concrete Electrical Box (Less Lid)

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1693
Height:
12 in
Length:
25-1/8 in
Material:
Concrete
Product Type:
Electrical Box Assembly
Size:
25-1/8 in x 15-5/8 in x 12 in
Weight:
116 lb
Width:
15-5/8 in