36 x 24 in. Steel Cover

Part #CT3252JH  |  Item #4846303  |  Manufacturer Part #T32-52JH

Call for Pricing

Length:

36 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Length: 36 in

Material: Steel

Width: 24 in