9-3/4 in. Water Meter Box (Less) Lid
B03 9-3/4 in. Water Meter Box (Less) Lid
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857, ASTM D-1693
- Collection:
- B03
- Height:
- 12 in
- Length:
- 18-5/8 in
- Material:
- Concrete
- Product Type:
- Utility Box
- Width:
- 12-7/8 in