Concrete Electrical Lid
Concrete Electrical Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 30-1/2 in
- Material:
- Concrete
- Width:
- 17-1/2 in