Concrete Sewer Valve Box Lid

You last purchased this on
 
Christy Concrete Products

Concrete Sewer Valve Box Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy Concrete Products

Concrete Sewer Valve Box Lid

  • Fast #
  • Part #CF8DS
  • Item #1122253
  • Manufacturer Part #F8D
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Round enclosure, concrete with plastic cap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857
Diameter:
8-7/8 in
Height:
2 in
Material:
Concrete
Product Type:
Valve Box Lid
Waterworks Application:
Sewer
Weight:
8 lb