This product requires certification to purchase.

20-3/4 x 10-5/8 x 2 in. Composite Lid for Electric and Communications

You last purchased this on
 
Christy Concrete Products

R Series 20-3/4 x 10-5/8 x 2 in. Composite Lid for Electric and Communications

  • Fast #
  • Part #CN16RE
  • Item #4328172
  • Manufacturer Part #N16R
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

R Series 20-3/4 x 10-5/8 x 2 in. Composite Lid for Electric and Communications

  • Fast #
  • Part #CN16RE
  • Item #4328172
  • Manufacturer Part #N16R
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1028, ASTM C-857
Application:
Electric, Communications
Collection:
R Series
Height:
2 in
Length:
20-3/4 in
Material:
Composite
Product Type:
Lid
Weight:
32 lb
Width:
10-5/8 in