2 in. x 1000 ft. Water Line Underground Detector Tape in Blue
2 in. x 1000 ft. Water Line Underground Detector Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides for easy buried pipeline detection, below ground identification and warning
- APWA color coded and pemanently printed
Documents
Specifications
- Application:
- Marking, Taping, Water, Underground
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- Width:
- 2 in