36 in. x 100 ft. x 8 mil Polyethylene Polywrap
36 in. x 100 ft. x 8 mil Polyethylene Polywrap
Frequently Purchased Together
Product Details
- AWWA C105/A21.5-10 printed
- Virgin polyethylene
- 8 mil clear polyethylene pipe encasement
- 8 mil minimum
- Clear polyethylene sheeting that meets current AWWA specification
- Install polywrap according to the latest AWWA or DIPRA guidelines
Documents
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- ASTM:
- ASTM D-4976, ASTM N-4976
- AWWA:
- AWWA C-105, AWWA A-21.5 1999
- Clean Bagged:
- No
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Polywrap
- Size:
- 36 in x 100 ft
- Thickness:
- 8 mil
- Width:
- 36 in