5 lbs. Dry Granular Chlorine

You last purchased this on
 
Christy's

DryTec® 5 lbs. Dry Granular Chlorine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy's

DryTec® 5 lbs. Dry Granular Chlorine

  • Fast #
  • Part #IPS510199
  • Item #3105904
  • Manufacturer Part #510199
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains 68% available chlorine
  • Fast dissolving action provides effective sanitation and outstanding solution consistency
  • For disinfection and oxidation, maximum concentration is 15 mg/L
  • Cost effective
  • Supplied in 1, 5, 25, 50 and 100 lb. plastic pails
  • Requires no storage tanks or secondary containment
  • Requires Certification

Documents


Specifications

Color Finish Name:
Off White
Material:
Chlorine
NSF:
NSF 60
NSF Certified:
Yes
Product Type:
Dry, Granular Chlorine
Size:
5 lbs