54 in. x 220 ft. Polywrap in Black
54 in. x 220 ft. Polywrap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available for pipe 4"- 42"
- 9 mil black polyethylene pipe encasement
- Specialty polyethylene encasement (polywrap) or lay flat tubing for pipe protection against corrosion
- Virgin polyethylene
- AWWA C105/A21.5-10 Printed
Documents
Specifications
- ANSI:
- ANSI A21.5 2010, ANSI C105
- AWWA:
- AWWA A-21.5 2010, AWWA C-105
- Color Finish Name:
- Black
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Encasement, Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Size:
- 54 in x 220 ft
- Thickness:
- 8 mil
- Width:
- 54 in