9 x 12 ft. Plastic Tarp in Blue
9 x 12 ft. Plastic Tarp in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rip-stop webbing
- Metal grommets every three feet around the perimeter
- Water resistant
Specifications
- Color Finish Name:
- Blue
- Length:
- 9 ft
- Material:
- Plastic
- Product Type:
- Tarp
- Width:
- 12 ft