Chrome Rigid Door Stop

You last purchased this on
 
Prime-Line

Chrome Rigid Door Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

Chrome Rigid Door Stop

  • Fast #
  • Part #PMP9136
  • Item #7233909
  • Manufacturer Part #MP9136
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Reach from base to tip of rubber bumper: 4"
  • Features a wide 1" base for stability
  • Mounts onto baseboard to prevent door from hitting wall
  • White rubber tip
  • Installs easily with steel screw insert
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Door Stop Type:
Rigid Door Stop
Material:
Die Cast, Rubber
Package Quantity:
Pack of 5
UL Listed:
No