DESCRIPTION

  • A great basic instant water heater for a wide variety of uses
  • Features a small size, low installation cost, and delivers unlimited hot water
  • Made in the U.S.A.

Chronomite Instant-Flow SR 110 V Instantaneous Water Heater

CSR30L

Supply Pipe Connection:

SPECIFICATIONS

AMP
30
CEC Compliant
Not for Sale in CA
Collection
Instant-Flow SR
Depth
2-3/4 in
End Connection 1
NPT
Flow Rate
.5 gpm
Height
6-1/4 in
Material
Cast Aluminum
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Electric
Supply Pipe Connection
1/4 in
UL Listed
Yes
Volts
110V
Water Heater Type
Tankless
Watts
3600
Width
9-5/8 in

Starting at
Call for Pricing
  • QUANTITY