DESCRIPTION

  • Applications include: commercial, industrial, residential, kitchen sink, bar sink, public lavatories, service sink, scrub sink, and shower
  • Element assembly is fabricated from celcon plastic
  • Environmentally friendly
  • Heating coils are nichrome
  • Made in the USA
  • Meets ADA requirements
  • Meets all CAL green low flow requirements
  • Under the counter, point of use applications
  • Unlimited hot water, compact design, and easy installation
  • Vandal resistant rugged cast aluminum housing

Chronomite Instant-Flow SR 208 V 8,320 W Instantaneous Water Heater

CSR40208

Supply Pipe Connection:

SPECIFICATIONS

AMP
40
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CAN/CSA STD C22.2 No. 88
Coating
Painted
Collection
Instant-Flow SR
Color Finish
White
Depth
2-3/4 in
End Connection 1
Compression
End Connections
Compression
Energy Star Compliant
Yes
Flow Rate
2.0 gpm
GSA Approved
No
Green
Energy Star, Yes
Height
6-1/4 in
IAPMO Listed
Yes
ISO Specifications
No
Length
2-3/4 in
Material
Cast Aluminum
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
Temperature Range
70 to 120 Deg F
UL Listed
Yes
Volts
208V
Water Heater Type
Tankless
Watts
8320
Width
9-5/8 in

Starting at
Call for Pricing
  • QUANTITY