Chronomite 277 V Instantaneous Water Heater CS90I277V

DESCRIPTION

Chronomite 277 V Instantaneous Water Heater

CS90I277V

Supply Pipe Connection:

SPECIFICATIONS

AMP
40
CEC Compliant
For Sale in CA
Depth
2-3/4 in
End Connection 1
NPT
Height
6-1/4 in
Material
Cast Aluminum
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Electric
Supply Pipe Connection
1/4 in
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Width
9-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS