DESCRIPTION

  • 50% more energy efficient than instant water heaters without microprocessors
  • Features a factory preset temperature using digital microprocessor technology
  • Made in the U.S.A.
  • Responds to fluctuations in incoming water temperature, pressure, and flow rate regulating the water temp over 100 times per second

Chronomite Instant-Flow Micro 277 V M40 Flo Installation Tankless Water Heater

CM40277

Supply Pipe Connection:

SPECIFICATIONS

AMP
40
CEC Compliant
For Sale in CA
Collection
Instant-Flow Micro
Depth
2-3/4 in
End Connection 1
NPT
Flow Rate
1 gpm
Height
6-1/4 in
Material
Cast Aluminum
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Electric
Supply Pipe Connection
1/4 in
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Watts
11080
Width
9-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY