3.6 kW Indoor Electric Tankless Water Heater
Instant-Flow® C-Micro 3.6 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Responds to fluctuations in incoming water temperature, pressure, and flow rate regulating the water temp over 100 times per second
- 50% more energy efficient than instant water heaters without microprocessors
- Features a factory preset temperature using digital microprocessor technology
- Made in the U.S.A.
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA.
- Meets all CAL GREEN low flow requirements; meets LEED v4 low flow requirements.
- Space saving compact size: 6-1/4" (H) x 9-5/8" x 2-3/4"
- Typical Applications include Commercial and Industrial, Kitchen/Bar Sinks, Public Lavatory, and Residential.
- 110°F preset temperature
Specifications
- AMP:
- 30
- Application:
- Commercial, Residential, Sinks, Sensor Faucets
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Instant-Flow® C-Micro
- Depth:
- 2-3/4 in
- Energy Star Compliant:
- No
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- Up to 110 Deg F
- Type:
- CCM30L120110F
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Point of Use
- Watts:
- 3.6 kW
- Weight:
- 4.5 lb
- Width:
- 9-5/8 in