Instant-Flow® Micro 11.08kW Point of Use Electric Tankless Water Heater, Standard Flow

Part #CM40277HTR104F  |  Item #7804912  |  Manufacturer Part #M-40/277 HTR 104F

$783.51 EACH

Watts:

11.08

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 40

Application: Bar Sink, Commercial, Industrial, Kitchen Sink, Residential, Showers, Utility Sink

CSA Certified: Yes

Collection: Instant-Flow® Micro

Depth: 2-3/4 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression x Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 2 gpm

Height: 6-1/4 in

High Pressure: 80

IAPMO Listed: Yes

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Low Pressure: 25

Material: Cast Aluminum, Celcon Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Volts: 277V

Water Heater Type: Point of Use

Watts: 11.08

Weight: 5

Width: 9-5/8 in