4.8 kW 240V Electric Tankless Water Heater
Instant-Flow® Micro 4.8 kW 240V Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Responds to fluctuations in incoming water temperature, pressure, and flow rate regulating the water temp over 100 times per second
- 50% more energy efficient than instant water heaters without microprocessors
- Features a factory preset temperature using digital microprocessor technology
- Element assembly is fabricated from Celcon plastic.
- Meets all CAL GREEN low flow requirements.
- Vandal resistant rugged cast aluminum housing.
- Saves water and energy - 99% energy efficient.
- Made in the U.S.A.
- Environmentally friendly.
- Heating coils are nichrome.
Specifications
- AMP:
- 20
- Application:
- Commercial, Residential, Sensor Faucets, Sinks
- CEC Compliant:
- For Sale in CA
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- Flow Rate:
- 1 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 4.8 kW
- Weight:
- 4.5 lb
- Width:
- 9-5/8 in