6.24 kW 208V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® Micro 6.24 kW 208V Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® Micro 6.24 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM30208HTR110F
  • Item #5112613
  • Manufacturer Part #M-30/208 HTR 110F
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Uses a digital microprocessor for temperature control.
  • Unlimited hot water.
  • Under the counter, point of use applications.
  • Heating coils are nichrome.
  • Vandal resistant rugged cast aluminum housing.
  • Element assembly is fabricated from Celcon plastic.
  • Saves water and energy - 99% energy efficient.
  • Ideal for sensor/hands-free faucets with the 110°F factory preset setting.
  • Meets ADA Requirements.
  • Environmentally friendly.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
30
Application:
Commercial, Industrial, Residential, Sinks
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA STD C22.2 No. 88
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
Energy Star Compliant:
No
Flow Rate:
2 gpm
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Maximum Temperature:
110
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
Up to 110 Deg F
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
6.24 kW
Weight:
5 lb
Width:
9-5/8 in