Instant-Flow® Micro 7.2kW Point of Use Electric Tankless Water Heater, Standard Flow

Part #CM30240HTR110F  |  Item #7804981  |  Manufacturer Part #M-30/240 HTR 110F

$840.00 EACH

Watts:

7.2
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AFUE: 99.00

AMP: 30

Application: Bar Sink, Commercial, Industrial, Kitchen Sink, Residential, Showers, Utility Sink

CSA Certified: CSA C22.2 No. 88

Collection: Instant-Flow® Micro

Color Finish: White

Depth: 2-3/4 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression x Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 6-1/4 in

IAPMO Listed: Yes

Indoor Outdoor: Indoor

Low Pressure: 25

Material: Alloy, Plastic, Rugged Aluminum

Maximum Pressure: 150 psi

Maximum Temperature: 110

NSF Certified: No

Power Source: Electric

Type: CM30240HTR110F

Volts: 240V

Water Heater Type: Point of Use

Watts: 7.2

Width: 10-1/8 in

cUPC Certified: Yes