Instant-Flow® Micro 8310W Electric Water Heater

Part #CM30277HTR120F  |  Item #7291867  |  Manufacturer Part #M-30/277 HTR 120F

Power Source:

Electric

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Under the counter, point of use applications.
  • Uses a digital microprocessor for temperature control.
  • Unlimited hot water.
  • Ideal for sensor/hands-free faucets with the 120°F factory preset setting.
  • Saves water and energy - 99% energy efficient.
  • Vandal resistant rugged cast aluminum housing.
  • Element assembly is fabricated from Celcon plastic.
  • Heating coils are nichrome.
  • Environmentally friendly.
  • Meets ADA Requirements.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Instant-Flow® Micro

Color Finish: White

Condensing: No

Depth: 2-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flow Rate: 0.65 gpm

GSA Approved: No

Height: 6-1/4 in

IAPMO Listed: Yes

Length: 9-3/5 in

Material: Cast Aluminum

Maximum Pressure: 150 psi

Maximum Temperature: 120

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Temperature Range: Up to 120 Deg F

UL Listed: Yes

Volts: 277V

Watts: 8310

Weight: 5

Width: 2-3/4 in