Instant-Flow® Micro 8.31kW Electric Tankless Water Heater

Part #CM30277ADJ  |  Item #7805054  |  Manufacturer Part #M-30/277-ADJ

$840.00 EACH

Watts:

8.31
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Uses a digital microprocessor for temperature control
  • Unlimited hot water
  • Saves water and energy - 99% energy efficient
  • Vandal resistant rugged cast aluminum housing
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Environmentally friendly
  • Made in the U.S.A
  • Field adjustable temperature 104-125° F (40-52° C)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AFUE: 99.00

AMP: 30

Application: Bar Sink, Utility Sink

CSA Certified: CSA C22.2 No. 88

Collection: Instant-Flow® Micro

Color Finish: White

Color Finish Category: Whites

Condensing: No

Depth: 2-3/4 in

ETL Listed: Yes

End Connection 1: Compression

End Connection 2: NPT

End Connections: Compression x NPT

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Flow Rate: 0.65 gpm

Height: 6-1/4 in

High Pressure: 80

IAPMO Listed: Yes

Indoor Outdoor: Indoor

Low Pressure: 25

Material: Cast Aluminum Alloy, Celcon Plastic, NiChrome, Rugged Aluminum

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Temperature Range: 104 to 160 Deg F (40 to 71 Deg C)

UL Listed: UL 499

Volts: 277V

Water Connections: Side

Water Heater Type: Point of Use, Tankless

Watts: 8.31

Weight: 5

Width: 9-5/8 in

cUPC Certified: Yes