Chronomite®
Instant-Flow® Micro 8.31kW Electric Tankless Water Heater
Part #CM30L277HTR120F | Item #7804849 | Manufacturer Part #M-30L/277 HTR 120F
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Uses a digital microprocessor for temperature control, ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water
- Unlimited hot water
- Ideal for sensor/hands-free faucets with the 104° F (40° C) factory preset setting; no mixing valve needed
- Saves water and energy - 99% energy efficient
- Meet all CAL GREEN low flow requirements
- Vandal resistant rugged cast aluminum housing
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
- Environmentally friendly
- Made in the U.S.A
- Field adjustable temperature 104-125° F (40-52° C)
Specifications
ADA Compliant: Yes
AFUE: 99.00
AMP: 30
Application: Commercial, Residential
CSA Certified: CSA C22.2 No. 88
Collection: Instant-Flow® Micro
Color Finish: White
Color Finish Category: Whites
Condensing: No
Depth: 2-3/4 in
ETL Listed: Yes
End Connection 1: Compression
End Connection 2: NPT
End Connections: Compression x NPT
Energy Star Compliant: No
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Flow Rate: 0.35 gpm
Height: 6-1/4 in
High Pressure: 80
IAPMO Listed: Yes
Indoor Outdoor: Indoor
Low Pressure: 25
Material: Cast Aluminum Alloy, Celcon Plastic, NiChrome, Rugged Aluminum
Maximum Pressure: 150 psi
Maximum Temperature: 160
NSF Certified: No
Phase: Single Phase
Power Source: Electric
Temperature Range: 120 to 160 Deg F (49 to 71 Deg C)
UL Listed: UL 499
Volts: 277V
Water Connections: Side
Water Heater Type: Point of Use, Tankless
Watts: 8.31
Weight: 5
Width: 9-5/8 in
cUPC Certified: Yes