DESCRIPTION

Chronomite Instant-Flow® Instant Flow Micro Water Heater

CM30277110

Flow Rate:

SPECIFICATIONS

AMP
30
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Instant-Flow®
End Connection 1
MNPT
End Connection 2
MNPT
Energy Star Compliant
No
Flow Rate
0.35 gpm
GSA Approved
No
Height
6-1/4 in
IAPMO Listed
Yes
Material
Aluminum, Plastic
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
Up to 160 Deg F
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Watts
8320
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY