3.6 kW 120V Electric Tankless Water Heater
Instant-Flow® SR 3.6 kW 120V Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- Unlimited hot water, compact design, and easy installation
- Vandal resistant rugged cast aluminum housing
- Under the counter, point of use applications
- Made in the USA
- Environmentally friendly
- Meets ADA requirements
- Heating coils are NiChrome
- Element assembly is fabricated from celcon plastic
- Applications include: Commercial, industrial, residential, kitchen sink, bar sink, public lavatories, service sink, scrub sink, and shower
- Meets all CAL green low flow requirements
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 99.00 %
- AMP:
- 30
- Application:
- Commercial, Faucets, Residential, Sinks
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Instant-Flow® SR
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- UL 499
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 120V
- Water Heater Type:
- Point of Use
- Watts:
- 3.6 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in
- Wire Gauge (AWG):
- 10 ga
- cUPC Certified:
- No