6.24 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® SR 6.24 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® SR 6.24 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #CSR30208HTR
  • Item #2149005
  • Manufacturer Part #SR-30/208 HTR
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unlimited hot water, compact design, and easy installation
  • Vandal resistant rugged cast aluminum housing
  • Under the counter, point of use applications
  • Made in the USA
  • Environmentally friendly
  • Meets ADA requirements
  • Heating coils are NiChrome
  • Element assembly is fabricated from celcon plastic
  • Applications include: Commercial, industrial, residential, kitchen sink, bar sink, public lavatories, service sink, scrub sink, and shower
  • Meets all CAL green low flow requirements
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AFUE:
99.00 %
AMP:
30
Application:
Commercial, Residential, Sinks
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® SR
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
6-1/4 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
Up to 160 Deg F
UL Listed:
UL 499
Uniform Energy Factor (UEF):
0.99
Volts:
208V
Water Heater Type:
Point of Use
Watts:
6.24 kW
Weight:
5 lb
Width:
9-5/8 in
Wire Gauge (AWG):
10 ga
cUPC Certified:
No