DESCRIPTION

  • Compact size
  • Easy to install
  • Made in the USA
  • Saves water and energy
  • Unlimited hot water

Chronomite Instant-Flow SR Instant-Flow Water Heater

CSR30208

Watts:

SPECIFICATIONS

AMP
30
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CAN/CSA STD C22.2 No. 88
Coating
Painted
Collection
Instant-Flow SR
Color Finish
White
Depth
2-3/4 in
End Connection 1
Compression
End Connections
Compression
Energy Star Compliant
Yes
Flow Rate
2.0 gpm
GSA Approved
No
Green
Energy Star, Yes
Height
6-1/4 in
IAPMO Listed
Yes
ISO Specifications
No
Length
2-3/4 in
Material
Cast Aluminum
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
Temperature Range
70 to 120 Deg F
UL Listed
Yes
Volts
208V
Water Heater Type
Tankless
Watts
6240
Width
9-5/8 in

Starting at
Call for Pricing
  • QUANTITY