3/8 in. Stainless Steel FPT Double Check Valve

You last purchased this on
 
Chudnow

S470 Series 3/8 in. Stainless Steel FPT Double Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chudnow

S470 Series 3/8 in. Stainless Steel FPT Double Check Valve

  • Fast #
  • Part #CS470DFP6FP6
  • Item #3571248
  • Manufacturer Part #S470DFP6FP6
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are available in either single or double ball types, with a option of a automatic vending device
  • All internal parts are interchangeable
  • Chudnow ASSE 1032 ball check valves S470 series are all stainless steel
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1032
Collection:
S470 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
150
Temperature Range:
33 to 130 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Ball
Valve Size:
3/8 in
Valve Type:
Double Check Valve