Elongated Closed Front Toilet Seat with Cover in White
Easy Clean™ Elongated Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
- Compliments Any Bathroom Decor
- Durable molded wood - superior high-gloss finish resists chipping and scratching
- Fits all manufacturer's elongated bowls
- EasyClean and Change™ hinges
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Easy Clean™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17-7/16 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B7F585EC000
- Width:
- 14-1/4 in