DESCRIPTION
- Color-matched bumpers and hinges
- Fits American Standard® Roma 2009017, Luxor 2003036 and Carlysle 2010031 toilet bowls
- Made in the USA (Sheboygan Falls, WI)
- Resilient plastic with molded-in color resists wear, chips and stains
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.5 2013
- Application
- Residential
- Brand Model Compatibility
- American Standard Roma 2009.017, Luxor 2003.036 and Carlysle 2010.031 Toilet Bowls
- CARB OTC LEED Compliant
- No
- Color Finish
- Beige
- Color Finish Category
- Neutrals
- GSA Approved
- No
- IAPMO Listed
- Yes
- Length
- 18-13/16 in
- Material
- Plastic
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front With Cover
- Width
- 16-13/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday