DESCRIPTION

  • Fits all manufacturer's elongated bowls
  • Perfect for any commercial setting
  • Self sustaining check hinge
  • The STA-TITE® Commercial Fastening System™ offers stability and security as it fits tight to the toilet bowl

Church Seat Plastic Elongated Open Front Toilet Seat

C295SSCT000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Length
19 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS