DESCRIPTION

  • Check hinge
  • Fits all manufacturer's elongated bowls
  • Made in the USA
  • Perfect for any commercial setting

Church Seat Sta-Tite® Plastic Round Open Front Toilet Seat

C397CT000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
Sta-Tite®
Color Finish
White
Color Finish Category
Whites
Length
16-5/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY