Round Closed Front with Cover Toilet in Bone
Round Closed Front with Cover Toilet in Bone
Frequently Purchased Together
Product Details
- Compliments any bathroom Décor
- Superior High-Gloss Finish
- Fits all manufacturers' elongated bowls
- Easy•Clean & Change™ Hinges
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- Material:
- Wood
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B7F540EC006
- UL Listed:
- No
- Width:
- 14-3/8 in