Elongated Open Front Toilet Seat in White

You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C9500SSCT000
  • Item #3776867
  • Manufacturer Part #9500SSCT 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-7/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Type:
B7F9500SSCT000
Width:
14-5/16 in