Toilet Seat with Cover in Bone
Toilet Seat with Cover in Bone
Frequently Purchased Together
Product Details
- Compliments any bathroom Décor
- Durable Molded Wood - Superior High-Gloss Finish Resists Chipping and Scratching
- Fits all manufacturers' elongated bowls
- Easy•Clean & Change™ Hinges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Height:
- 2-8/25 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Molded Wood
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Type:
- B7F585EC006
- UL Listed:
- No
- Width:
- 14-63/100 in