DESCRIPTION

  • Compliments Any Bathroom Decor
  • Durable molded wood - superior high-gloss finish resists chipping and scratching
  • EasyClean and Change™ hinges
  • Fits all manufacturer's elongated bowls

Church Seat Easy Clean™ Wood Elongated Closed Front Toilet Seat

C585EC000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Easy Clean™
Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Length
18-1/2 in
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS