DESCRIPTION

  • Double O-ring deep socket
  • Locking handle made of corrosion resistant Brass

Cimberio Valve Cimpress™ 2-Piece Press x Copper Forged Brass Full Port Ball Valve with Lever Handle

C2200

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI C.1008
ASTM Specifications
ASTM C-37700, ASTM D-2000
Collection
Cimpress™
Color Finish
Polished Chrome
End Connection 1
Press
End Connection 2
Copper
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 5208, ISO 9001
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
250 psi
Maximum Temperature
248
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY