3/4 in. Sweat Valve Kit
Cimkit™ 3/4 in. Sweat Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cimkit™
- End Connection 1:
- Union FIPT
- End Connection 2:
- Sweat
- End Connections:
- Union FIPT x Sweat
- Height:
- 5-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Width:
- 3-1/4 in